Zoro Homepage

CB Radio, 4W, 6-13/32"W

  • Mfr # CCBP25LT01

  • Zoro # G610936826


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
40
Includes
Microphone Bracket
Frequency Range
300 to 3,000 MHz
Overall Height
2 31/64 in
Microphone Connector Type
4-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCBP25LT01
Zoro #
G610936826
UPC #
028377203145
Country of Origin
Viet Nam

Dimensions

Overall Height
2 31/64 in
Overall Depth
8 19/32 in
Overall Width
6 13/32 in
Microphone Cord Length
9 ft

Details

Item
CB Radio
Number of Channels
40
Includes
Microphone Bracket
Frequency Range
300 to 3,000 MHz
Microphone Connector Type
4-Pin
Output Power
4 W
Features
Front Microphone Connector, Full Coverage, Instant Emergency Access, Variable Dimmer
Radio Type
Professional CB Radio
Standards
CB
Radio Classification
Professional CB Radio
Output Watts
4 W

Description

CB Radio, Number of Channels 40, 26.965 MHz to 27.405 MHz, Overall Width 6 13/32 in, Overall Height 2 31/64 in, Overall Depth 8 19/32 in, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Professional CB Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.