Zoro Homepage

CB Radio, 4W, 7-19/32"W, Black

  • Mfr # CCBP29LTNW

  • Zoro # G810043621


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
40
Includes
CB Radio Mounting Bracket, Microphone Hanger Hardware
Standards
CB
Overall Height
2 31/64 in
Radio Type
Classic CB Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCBP29LTNW
Zoro #
G810043621
UPC #
028377203091
Country of Origin
Viet Nam

Dimensions

Overall Height
2 31/64 in
Microphone Cord Length
9 ft
Overall Depth
8 19/32 in
Overall Width
7 19/32 in

Details

Item
CB Radio
Number of Channels
40
Includes
CB Radio Mounting Bracket, Microphone Hanger Hardware
Standards
CB
Radio Type
Classic CB Radio
Frequency Range
300 to 3,000 MHz
Features
Antenna Warning Indicator, Dynamike Boost, Full Coverage
Color
Black
Output Power
4 W
Microphone Connector Type
4-Pin
Output Watts
4 W
Radio Classification
Classic CB Radio

Description

CB Radio, Number of Channels 40, 26.965 to 27.405 MHz, Overall Width 7 19/32 in, Overall Height 2 31/64 in, Overall Depth 8 19/32 in, Black, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Classic CB Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.