Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Radio, 4W, 7-19/32"W

  • Mfr # CCBP29LTCH

  • Zoro # G410043625


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
40
Includes
CB Radio Mounting Bracket, Microphone Hanger Hardware
Microphone Connector Type
4-Pin
Output Power
4 W
Frequency Range
300 to 3,000 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCBP29LTCH
Zoro #
G410043625
UPC #
028377203107
Country of Origin
Viet Nam

Dimensions

Microphone Cord Length
9 ft
Overall Height
2 31/64 in
Overall Width
7 19/32 in
Overall Depth
8 19/32 in

Details

Item
CB Radio
Number of Channels
40
Includes
CB Radio Mounting Bracket, Microphone Hanger Hardware
Microphone Connector Type
4-Pin
Output Power
4 W
Frequency Range
300 to 3,000 MHz
Features
Antenna Warning Indicator, Dynamike Boost, Full Coverage
Standards
CB
Radio Type
Professional CB Radio
Radio Classification
Professional CB Radio
Output Watts
4 W

Description

CB Radio, Number of Channels 40, 26.965 to 27.405 MHz, Overall Width 7 19/32 in, Overall Height 2 31/64 in, Overall Depth 8 19/32 in, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Professional CB Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.