Zoro Homepage

Charging Cable

  • Mfr # 0010079-1

  • Zoro # G221907864


product price: $7.39
/ea

Key Features

Features
Short Circuit Protection, Lightweight, Compact
Device Supported
Two-way Radio, Power Bank
Includes
0010079-1 AC Adapter, Standard Charging Cable (USB-C to USB-A)
USB Type-A
Yes
For Use With
Cobra Performa Two Way Radios: 400 Series, 450 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010079-1
Zoro #
G221907864
UPC #
028377203404
Country of Origin
Viet Nam

Details

Features
Short Circuit Protection, Lightweight, Compact
Device Supported
Two-way Radio, Power Bank
Includes
0010079-1 AC Adapter, Standard Charging Cable (USB-C to USB-A)
USB Type-A
Yes
For Use With
Cobra Performa Two Way Radios: 400 Series, 450 Series
Universal Adapter
Yes
Item
AC Adapter
Fast Charging
Yes

Description

Charging Cable, Product Type Charging Cable, Cable Type Charging Cable, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Compatible Radio Grainger Model Number 0190015-1, Cable End 1 USB-C, Cable End 2 USB-A, Includes Wall Power Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.