Cloning Cable, USB-C
Mfr # 0010080-1
Zoro # G021909112
product price: $12.69
/eaKey Features
For Use With
Cobra Radios: Performa 400, Performa 450
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0010080-1
Zoro #
G021909112
UPC #
028377203411
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
For Use With
Cobra Radios: Performa 400, Performa 450
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Radio
Connector Type
USB-C
Description
Cloning Cable, Product Type Cloning Cable, Cable Type Clone Cable, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Compatible Radio Grainger Model Number 0190015-1, Cable End 1 USB-C, Cable End 2 USB-C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.