Zoro Homepage

Cobra Trailblazer 450 GMRS Radio (pair)

  • Mfr # 0190005-1

  • Zoro # G316246137


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Radio Transmission
Analog
Types of Chargers Included
USB-C
Product Type
TrailBlazer 450
Display Length
1 1/4 in
Maximum Outdoor Range
36 mi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0190005-1
Zoro #
G316246137
UPC #
028377203312
Country of Origin
Viet Nam

Dimensions

Display Length
1 1/4 in
Height
3 5/8 in
Width
7 in
Overall Length
7 in
Overall Height
3 5/8 in
Overall Width
7 in

Details

Radio Transmission
Analog
Types of Chargers Included
USB-C
Product Type
TrailBlazer 450
Maximum Outdoor Range
36 mi
Subscription Type
1 Year
Audio Output
2.5 W
Repeater Capable
Yes
Item
Handheld Two Way Radio
Channel Scan
Yes
Battery Type
Li-Ion
VOX (Voice Operated Exchange)
Yes
Output Power
2.5 W
Bluetooth
No
Digital_Total Number of Digital Codes
121
License Required Channels
GMRS
Number of Chargers Included
1
Battery Life
16 hr
Band Type
GMRS
Maximum Frequency
467.725
Radio Type
Handheld
Weight
1.5 lb
Bare Tool/Battery Included
Battery Included
Radio Series
TrailBlazer
Display Type
Alphanumeric
Features
Removable Antenna, Repeater Capability
Number of Channels
4
Number of Radios Included
2
License Required
Yes
Number of Batteries Included
2
Programming Requirements
Pre-Programmed
Minimum Frequency
462.5625
Includes
(2) Antennas, (2) Belt Clips, (2) Li-Ion Batteries, Charging Cord
Output Watts
2.5 W

Description

Handheld Two Way Radio, Band Type GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 4, Output Power 2.5 W, Minimum Frequency 462.5625, Maximum Frequency 467.725, Display Type Alphanumeric, Subscription Type 1 Year, Radio Series TrailBlazer, Battery Life 16 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.