Compact Business Radio, FRS, 12 hr, Li-Ion

  • Mfr # 0190018-1
  • Zoro # G123360361
product price: 
$
94.45
/ea

Key Features

Maximum Frequency
467 MHz
Audio Output
1 W
Minimum Frequency
462 MHz
Number of Radios Included
2
Bare Tool/Battery Included
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0190018-1
Zoro #
G123360361
UPC #
028377203640
Country of Origin
Viet Nam

Details

Maximum Frequency
467 MHz
Audio Output
1 W
Minimum Frequency
462 MHz
Number of Radios Included
2
Bare Tool/Battery Included
Battery Included
Programming Requirements
Pre-Programmed
Floor Coverage
10
Radio Series
Cobra PX280
Number of Chargers Included
1
Item
Compact Business Radio
Inside Area Range
100,000 sq ft
Radio Type
Hands Free
Text Messaging
No
Number of Batteries Included
1
Number of Land Channels
22
Repeater Capable
No
Types of Chargers Included
Dual Dock Charger
Battery Life
12 hr
VOX (Voice Operated Exchange)
Yes
Emergency Button
No
Band Type
FRS
Output Power
1 W
Number of Channels
22
Bluetooth
No
Radio Transmission
Analog

Description

Compact Business Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series Cobra PX280, Battery Life 12 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews