Dash Cam
Mfr # SC120
Zoro # G416555719
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Includes
Cable Management Kit, Power Cable, Temporary Install Film
Image Sensor Type
GC4653
Manufacturer Warranty
1 yr
Compatible with Manufacturer Model Number
SC120
Standards
FCC, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC120
Zoro #
G416555719
UPC #
028377108426
Country of Origin
China
Dimensions
Overall Length
2 3/4 in
Overall Height
1 3/16 in
Overall Width
1 3/16 in
Details
Includes
Cable Management Kit, Power Cable, Temporary Install Film
Image Sensor Type
GC4653
Manufacturer Warranty
1 yr
Compatible with Manufacturer Model Number
SC120
Standards
FCC, RoHS
Compatible Mfr. Model Number
SC120
Compatible Vehicle Type
Universal
Compatible Manufacturer Model Number
SC120
Features
Pixels
2560 x 1440
Camera Type
Dashboard Camera
Item
Dashboard Camera
Viewing Angle
140 Degrees
Connection Type
Wireless
Compatible Manufacturer Part Number
SC120
Resolution
1440P
Operating Voltage
12V DC
Functions
G Sensor, Motion Detection, Parking Assistance
Connectivity
Bluetooth Capable, Wi-Fi Capable
Description
Dash Cam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.