Zoro Homepage

Dash Cam

  • Mfr # SC220C

  • Zoro # G916555714


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Viewing Angle
120 Degrees , 140 Degrees
Compatible with Manufacturer Model Number
SC220C
Standards
FCC, RoHS
Compatible Mfr. Model Number
SC220C
Resolution
1440P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC220C
Zoro #
G916555714
UPC #
028377108402
Country of Origin
China

Dimensions

Overall Height
2 9/16 in
Overall Length
1 5/16 in
Overall Width
3 1/4 in
Display Size
3 in

Details

Viewing Angle
120 Degrees , 140 Degrees
Compatible with Manufacturer Model Number
SC220C
Standards
FCC, RoHS
Compatible Mfr. Model Number
SC220C
Resolution
1440P
Features
360 Alerts with the Drive Smarter(R) App, Automatic Incident Detection and Reports, Cloud Video Management, Emergency Mayday Alert, Extreme Temperature Protection, Loop-Cycle Recording, On-Screen Display Languages: English, Spanish, French, Parking Mode and Motion Detection, Privacy Mode, Trip Clips
Compatible Vehicle Type
Cars
Pixels
1920 x 1080 (Interior)/2560 x 1440 (Front)
Manufacturer Warranty
1 yr
Operating Voltage
12V DC
Compatible Manufacturer Model Number
SC220C
Includes
16GB SD Card, Cable Management Kit, Interior Camera, Power Cord, Temporary Install Film, USB Data Cable
Camera Type
Dashboard Camera
Item
Dashboard Camera
Connectivity
Bluetooth Capable, Wi-Fi Capable
Compatible Manufacturer Part Number
SC220C
Image Sensor Type
GC4653
Functions
G Sensor, GPS, Motion Detection, Parking Assistance
Connection Type
Wireless

Description

Dash Cam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.