Zoro Homepage

Dash Cam

  • Mfr # SC250R

  • Zoro # G616555656


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Features
360 Alerts with the Drive Smarter(R) App, Automatic Incident Detection and Reports, Cloud Video Management, Emergency Mayday Alert, Extreme Temperature Protection, Loop-Cycle Recording, On-Screen Display Languages: English, Spanish, French, Parking Mode and Motion Detection, Privacy Mode, Trip Clips
Camera Type
Dashboard Camera
Viewing Angle
120 Degrees , 140 Degrees
Operating Voltage
12V DC
Overall Length
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC250R
Zoro #
G616555656
UPC #
028377108389
Country of Origin
China

Dimensions

Overall Length
1 5/16 in
Overall Height
2 9/16 in
Display Size
3 in
Overall Width
3 1/4 in

Details

Features
360 Alerts with the Drive Smarter(R) App, Automatic Incident Detection and Reports, Cloud Video Management, Emergency Mayday Alert, Extreme Temperature Protection, Loop-Cycle Recording, On-Screen Display Languages: English, Spanish, French, Parking Mode and Motion Detection, Privacy Mode, Trip Clips
Camera Type
Dashboard Camera
Viewing Angle
120 Degrees , 140 Degrees
Operating Voltage
12V DC
Connection Type
Wireless
Compatible Manufacturer Part Number
SC250R
Item
Dashboard Camera
Compatible Vehicle Type
Cars
Compatible Manufacturer Model Number
SC250R
Manufacturer Warranty
1 yr
Compatible with Manufacturer Model Number
SC250R
Includes
Power Cord, 32GB MicroSD Card, Cable Management Kit, Rear Camera with Extension Cable, Temporary Install Film, USB Data Cable
Connectivity
Bluetooth Capable, Wi-Fi Capable
Compatible Mfr. Model Number
SC250R
Functions
G Sensor, GPS, Motion Detection, Parking Assistance
Standards
FCC, RoHS
Image Sensor Type
IMX415
Pixels
1920 x 1080 (Rear)/4096 x 2160 (Front)
Resolution
4K

Description

Dash Cam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.