Zoro Homepage

Earpiece, 1 Wire, Black

  • Mfr # 0010098-1

  • Zoro # G821909183


product price: $22.39
/ea

Key Features

Microphone Design
On-cable
Features
Push-to-talk, Secure Fit, Comfortable, Durable, Hands-free
Sound Mode
Mono
IP Rating
IP54
Earpiece Design
Over-the-ear, Earbud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010098-1
Zoro #
G821909183
UPC #
028377203602
Country of Origin
China

Details

Microphone Design
On-cable
Item
Earset
Features
Push-to-talk, Secure Fit, Comfortable, Durable, Hands-free
Sound Mode
Mono
IP Rating
IP54
Earpiece Design
Over-the-ear, Earbud
Connectivity Technology
Wired
For Use With
Cobra LMR Performa Radios: 400, 450
Earpiece Type
Monaural
Network Interface
M1
Mount Type
Outer-ear
Color
Black
Durability
Water Proof

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Earpiece Style D-Ring, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type M1, Earpiece Color Black, Includes VOX, Features Clear Intelligible Audio, Designed for Comfortable 8-Hour Continuous Wear, Professional Appearance for Discreet Wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.