Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, 1 Wire, Black

  • Mfr # 0010100-1

  • Zoro # G121909272


product price: $22.39
/ea

Key Features

Durability
Water Proof
Features
Push-to-talk, Comfortable, Hands-free, Secure Fit, Ergonomic Design
Microphone Design
On-cable
IP Rating
IP54
Network Interface
M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010100-1
Zoro #
G121909272
UPC #
028377203626
Country of Origin
China

Details

Durability
Water Proof
Features
Push-to-talk, Comfortable, Hands-free, Secure Fit, Ergonomic Design
Microphone Design
On-cable
IP Rating
IP54
Network Interface
M1
For Use With
Cobra LMR Radios Performa 400, 450
Color
Black
Earpiece Type
Monaural
Mount Type
In-ear
Item
Earset
Connectivity Technology
Wired
Sound Mode
Mono
Earpiece Design
Over-the-ear, Earbud

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Earpiece Style Ear Hook, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type M1, Earpiece Color Black, Includes VOX, Features Clear Intelligible Audio, Designed for Comfortable 8-Hour Continuous Wear, Professional Appearance for Discreet Wear, Secure and Comfortable Around-the-Ear Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.