Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, 1 Wire, Silicon

  • Mfr # 0010097-1

  • Zoro # G121909258


product price: $30.39
/ea

Key Features

Connectivity Technology
Wired
Driver Size
0.63 in
Earpiece Design
Earbud
Microphone Design
On-cable
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010097-1
Zoro #
G121909258
UPC #
028377203596
Country of Origin
China

Dimensions

Driver Size
0.63 in

Details

Connectivity Technology
Wired
Item
Earset
Earpiece Design
Earbud
Microphone Design
On-cable
IP Rating
IP54
Sound Mode
Mono
Mount Type
In-ear
Network Interface
M1
Microphone Technology
Electret
Earpiece Type
Monaural
Durability
Water Proof
Features
Durable, Secure, Hands-free, Comfortable, Push-to-talk
For Use With
Cobra Performa Radios: 400, 450
Color
Black

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Earpiece Style Earbud, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type M1, Earpiece Color Clear, Includes VOX, Features Clear Intelligible Audio, Designed for Comfortable 8-Hour Continuous Wear, Professional Appearance for Discreet Wear, Material Silicon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.