Zoro Homepage

Fiberglass Antenna

  • Mfr # HGA1500

  • Zoro # G311935166


product price: $49.95
/ea

Key Features

Color
Black
Overall Length
42 in
Length
42 in
Material
Stainless Steel
Compatible Radio Type
Vehicle-Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGA1500
Zoro #
G311935166
UPC #
028377310805
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
42 in
Length
42 in
Overall Height
42 in
Height
42 in

Details

Item
Fiberglass Antenna
Color
Black
Material
Stainless Steel
Compatible Radio Type
Vehicle-Mounted
Minimum Frequency
26 MHz
Antenna Type
Helical Antenna
Maximum Frequency
30 MHz
Mounting Location
Magnet
Band Type
VHF
Compatible Radio Series
Cobra 25 LTD, Cobra 29 LTD, President Bill, President Thomas FCC
Compatible Radio Manufacturer Model Number
19 Mini AM/FM, 25 LTD, 29 LTD, 29 LTD NW, 29 LX, 75 All Road, HH RT 50, HH50 WX ST
Compatible Radio Brand
Cobra, President, Radioddity, Stryker, Uniden

Description

Fiberglass Antenna, Compatible Radio Brand Cobra, President, Radioddity, Stryker, Uniden, Compatible Radio Series Cobra 25 LTD, Cobra 29 LTD, President Bill, President Thomas FCC, Compatible Radio Manufacturer Model Number 19 Mini AM/FM, 25 LTD, 29 LTD, 29 LTD NW, 29 LX, 75 All Road, HH RT 50, HH50 WX ST, Band Type VHF, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Helical Antenna, Compatible Radio Grainger Model Number 20V771, 20V772, 33UG07, 52YF42, 53JW87, 53JW88

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.