Zoro Homepage

Handheld Two-Way Radio, 2 W, Black

  • Mfr # 0190016-2

  • Zoro # G521909070


product price: $959.99
/ea
Sold in multiples of 4 for $3,839.96
Free Shipping & Returns

Key Features

Number of Channels
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0190016-2
Zoro #
G521909070
UPC #
028377203572
Country of Origin
Viet Nam

Details

Number of Channels
6

Description

Handheld Two-Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 6, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series Performa 400, Battery Life 18 hr, Number of Radios Included 6, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.