Zoro Homepage

Cobra Trailblazer 500 GMRS Radio (pair)

  • Mfr # 0190004-1

  • Zoro # G216246091


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Number of Radios Included
2
Width
7 in
Number of Chargers Included
1
Overall Height
3 5/8 in
Radio Series
TrailBlazer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0190004-1
Zoro #
G216246091
UPC #
028377203305
Country of Origin
Viet Nam

Dimensions

Width
7 in
Overall Height
3 5/8 in
Overall Width
7 in
Overall Length
7 in
Height
3 5/8 in

Description

Handheld Two Way Radio, Band Type GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 4, Output Power 2.5 W, Minimum Frequency 462.5625, Maximum Frequency 467.725, Display Type Alphanumeric, Subscription Type 1 Year, Radio Series TrailBlazer, Battery Life 16 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.