Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobra Trailblazer 250 GMRS Radio (pair)

  • Mfr # 0190006-1

  • Zoro # G716246157


product price: $109.99
/pr
Free Shipping & Returns

Key Features

Audio Output
2.5 W
Programming Requirements
Pre-Programmed
Channel Scan
Yes
Number of Channels
4
Number of Radios Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0190006-1
Zoro #
G716246157
UPC #
028377203329
Country of Origin
Viet Nam

Dimensions

Width
7 in
Overall Width
7 in
Overall Height
3 5/8 in
Overall Length
7 in
Height
3 5/8 in

Details

Audio Output
2.5 W
Programming Requirements
Pre-Programmed
Channel Scan
Yes
Number of Channels
4
Number of Radios Included
2
Number of Batteries Included
6
Maximum Frequency
467.725
Bluetooth
No
Maximum Outdoor Range
36 mi
Bare Tool/Battery Included
Battery Included
Product Type
TrailBlazer 250
Radio Type
Handheld
License Required Channels
GMRS
Types of Chargers Included
USB-C
Item
Handheld Two Way Radio
Output Power
2.5 W
Radio Series
TrailBlazer
Features
Removable Antenna, Repeater Capability
Weight
1.5 lb
Minimum Frequency
462.5625
Digital_Total Number of Digital Codes
121
License Required
Yes
Display Type
Alphanumeric
Number of Chargers Included
1
VOX (Voice Operated Exchange)
Yes
Includes
(2) Antennas, (2) Belt Clips, (6) Rechargeable AA Batteries, Charging Cord
Radio Transmission
Analog
Band Type
GMRS
Battery Life
12 hr
Subscription Type
1 Year
Battery Type
NiMH
Repeater Capable
Yes
Radio Classification
Analog
Output Watts
2.5 W

Description

Handheld Two Way Radio, Band Type GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 4, Output Power 2.5 W, Minimum Frequency 462.5625, Maximum Frequency 467.725, Display Type Alphanumeric, Subscription Type 1 Year, Radio Series TrailBlazer, Battery Life 12 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.