Headset, 1 Wire, Black
Mfr # 0010099-1
Zoro # G821908599
product price: $23.29
/eaKey Features
IP Rating
IP54
Sound Mode
Mono
Connectivity Technology
Wired
Earpiece Type
Monaural
Earpiece Design
Earbud, Over-the-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0010099-1
Zoro #
G821908599
UPC #
028377203619
Country of Origin
China
Details
IP Rating
IP54
Sound Mode
Mono
Connectivity Technology
Wired
Earpiece Type
Monaural
Earpiece Design
Earbud, Over-the-ear
Color
Black
Durability
Water Proof
Item
Earset
For Use With
Cobra LMR Performa Radios: 400, 450
Microphone Design
On-cable
Features
Sturdy, Secure, IP54, Comfortable, Push-to-talk, Hands-free
Network Interface
M1
Mount Type
Outer-ear
Description
Headset, Product Type Headsets, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Headset Style Over-the-Head, Earpiece Style Over Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type M1, Earpiece Color Black, Includes VOX, Features Quick Adjustment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.