Marine Radio, VHF, 11 hr, Li-Ion

  • Mfr # 0190009-1
  • Zoro # G023358116
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Output Power
3 W
Radio Series
BlueBound 150
Repeater Capable
No
Bluetooth
No
Number of Channels
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0190009-1
Zoro #
G023358116
UPC #
028377203435
Country of Origin
China
Output Power
3 W
Radio Series
BlueBound 150
Repeater Capable
No
Bluetooth
No
Number of Channels
12
Number of Land Channels
12
Number of Radios Included
1
Bare Tool/Battery Included
Battery Included
Emergency Button
Yes
Radio Classification
Marine
Band Type
VHF
Number of Batteries Included
5
Minimum Frequency
156 MHz
Audio Output
0.5 W, 1 W, 3 W
Item
Marine Radio
Radio Transmission
Analog
Maximum Frequency
162.025 MHz
Text Messaging
No
Programming Requirements
Pre-Programmed
Types of Chargers Included
Charge Cord
Battery Life
11 hr
Number of Chargers Included
1
Number of Marine Channels
12
VOX (Voice Operated Exchange)
No
Standards
FCC
Features
Clear Audio - High Output Speaker Stays Audible in Adverse Conditions, LCD Display - Large, Clear LCD Screen with Easy-to-use Interface for Quick at-a-Glance use Underway, Reliable Battery Life - Upto 11 hr of Battery Life with USB-C Charging Capability with Included Rechargeable AAA Batteries
Battery Type
Li-Ion
Includes
(5) Rechargeable AAA Batteries, 12 V to USB-C Charging Cable, Belt Clip, BlueBound 150 Radio, Wrist Strap
Color
Black
Product Type
Handheld Two Way Radio

Description

Marine Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 12, Output Power 3 W, Minimum Frequency 156 MHz, Maximum Frequency 162.025 MHz, Subscription Type Not Applicable, Radio Series BlueBound 150, Battery Life 11 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews