Marine Radio, VHF, 12 hr, Li-Ion
- Mfr # 0190011-3
- Zoro # G623354303
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Audio Output
1 W, 3 W, 6 W
Number of Radios Included
1
Number of Chargers Included
1
Number of Marine Channels
12
Battery Life
12 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0190011-3
- Zoro #
- G623354303
- UPC #
- 028377203497
- Country of Origin
- China
Details
- Audio Output
- 1 W, 3 W, 6 W
- Number of Radios Included
- 1
- Number of Chargers Included
- 1
- Number of Marine Channels
- 12
- Battery Life
- 12 hr
- Number of Land Channels
- 12
- Maximum Frequency
- 162.025 MHz
- Band Type
- VHF
- Emergency Button
- Yes
- Radio Transmission
- Analog
- Bare Tool/Battery Included
- Battery Included
- VOX (Voice Operated Exchange)
- Yes
- Bluetooth
- Yes
- Number of Channels
- 12
- Output Power
- 6 W
- Number of Batteries Included
- 1
- Radio Series
- BlueBound 650
- Repeater Capable
- No
- Item
- Marine Radio
- Minimum Frequency
- 156 MHz
- Text Messaging
- No
- Radio Classification
- Marine
- Programming Requirements
- Pre-Programmed
- Types of Chargers Included
- USB-C Dock Charger
Description
Marine Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 12, Output Power 6 W, Minimum Frequency 156 MHz, Maximum Frequency 162.025 MHz, Subscription Type Not Applicable, Radio Series BlueBound 650, Battery Life 12 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.