Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, IP54, Black

  • Mfr # 0010096-1

  • Zoro # G221907956


product price: $30.39
/ea

Key Features

Connectivity Technology
Corded
Standards
IP54
Buttons & Keys
Push-to-talk
For Use With
Compatible with LMR radios Performa 400/450
Features
Dust Protection, Durable, Clip, Water Resistant, Push-to-talk, Hands-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010096-1
Zoro #
G221907956
UPC #
028377203589
Country of Origin
China

Details

Connectivity Technology
Corded
Item
Handset
Standards
IP54
Buttons & Keys
Push-to-talk
For Use With
Compatible with LMR radios Performa 400/450
Features
Dust Protection, Durable, Clip, Water Resistant, Push-to-talk, Hands-free

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Universal, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Earpiece Jack Size Not Applicable, Radio Connector Type M1, Push To Talk Yes, Cord Length 4 ft, IP Rating IP54, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.