Zoro Homepage

Multi-Unit Charger

  • Mfr # 0010077-2

  • Zoro # G521909209


product price: $143.99
/ea
Sold in multiples of 4 for $575.96
Free Shipping & Returns

Key Features

Features
LED Indicator
Material
Plastic
Power Source
Power Adapter
Mount Type
Desktop
Charging Capability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010077-2
Zoro #
G521909209
UPC #
028377203381
Country of Origin
Viet Nam

Details

Item
Cradle
Features
LED Indicator
Material
Plastic
Power Source
Power Adapter
Mount Type
Desktop
Charging Capability
Yes
Includes
Performa Six Dock Cloning & Charger Includes Charging Cable, USB-C to A Charging Cable, Wall Adapter
Network Interface
USB Type C
Device Supported
Battery, Two-way Radio
Number Of Devices Charged Simultaneously
12
Color
Black
For Use With
Cobra Performa Business Two-Way Radios: 400, 450
Connectivity Technology
Docking/Wired

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Desktop, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Number of Radios Charged 6, Number of Batteries Charged 6, Includes Charging Cable, Wall Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.