Zoro Homepage

Power Inverter, 6,000 W Peak, 3,000 W Continuous, 4 Outlets

  • Mfr # CPI3000W

  • Zoro # G811903580


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Outlet Type
(4) GFCI
DC Connection
2 USB Ports
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPI3000W
Zoro #
G811903580
UPC #
028377315640
Country of Origin
Viet Nam

Dimensions

Overall Depth
13 1/8 in
Overall Height
4 3/4 in
Overall Width
10 1/2 in

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Outlet Type
(4) GFCI
DC Connection
2 USB Ports
Number of Outlets
4
Features
4 GFCI Protected AC Outlets
Output Frequency
60 Hz
Application
Electronics Entertainment Devices, Kitchen/Bath Appliances, Laptops, Power Tools, Smartphones
Includes
(4) 48 in #2 AWG Power Cables, Mounting Kit, Remote Controller, Terminal Protector Boots
Input Voltage
10.5 to 15.0V DC
Output Current
26.1 A
Output Connection
Lead Wire
Input Connection
Lead Wire
Maximum Operating Temperature
104 Degrees F
Number of Standard USB Ports
2
Minimum Operating Temperature
14 Degrees F
Time Fall
5 sec
Number of USB-C Ports
1
Temperature Rise
104 Degrees F
Output Form
Modified Sine Wave
Fused
Yes
Type of Indicator
LED
Efficiency
90 %
Output Voltage
115V AC

Description

Power Inverter, Features 4 GFCI Protected AC Outlets, Output Form Modified Sine Wave, DC Connection 2 USB Ports, Continuous Output Power 3,000 W, Peak Output Power 6,000 W, Number of Outlets 4, Input Voltage 10.5 to 15.0V DC, Output Voltage 115V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 13 1/8 in, Overall Height 4 3/4 in, Overall Width 10 1/2 in, Outlet Type (4) GFCI, Number of Standard USB Ports 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.