Shop COBRA ELECTRONICS
See all product information
Create Account
Powered Interior Vehicle Accessories
Mfr # 0180019-1
Zoro # G923387599
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Features
Adhesive Mount, Detects Laser Signals from Both the Front and Rear of Your Vehicle, Next-Gen Filtering, Unlocks Quicker Response Times with Higher Sensitivity
Cord Length
72 in
Product Type
Radar Detector
Includes
12V to USB-C Vehicle Power Adapter, Mount Adhesive, Mounting Bracket, USB-C to USB-C Power Cable
Maximum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0180019-1
- Zoro #
- G923387599
- UPC #
- 028377108556
- Country of Origin
- Philippines
- Features
- Adhesive Mount, Detects Laser Signals from Both the Front and Rear of Your Vehicle, Next-Gen Filtering, Unlocks Quicker Response Times with Higher Sensitivity
- Product Type
- Radar Detector
- Includes
- 12V to USB-C Vehicle Power Adapter, Mount Adhesive, Mounting Bracket, USB-C to USB-C Power Cable
- Item
- Radar and Laser Detector
- Maximum Operating Temperature
- -4 Degrees F
- Minimum Operating Temperature
- 149 Degrees F
Description
Radar and Laser Detector, Product Type Radar Detector, Operating Voltage 12V, Minimum Operating Temperature 149 Degrees F, Maximum Operating Temperature -4 Degrees F, Cord Length 72 in, Includes 12V to USB-C Vehicle Power Adapter, Mount Adhesive, Mounting Bracket, USB-C to USB-C Power Cable, Features Adhesive Mount, Detects Laser Signals from Both the Front and Rear of Your Vehicle, Next-Gen Filtering, Unlocks Quicker Response Times with Higher Sensitivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.