Shop COBRA ELECTRONICS
See all product information
Create Account
Powered Interior Vehicle Accessories
Mfr # 0180020-1
Zoro # G123387498
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Compatible Vehicle Type
Cars
Overall Height
1 1/4 in
Includes
12V to USB-C Vehicle Power Adapter, Mount Adhesive, Mounting Bracket, USB-C to USB-C Power Cable
Overall Depth
4 1/4 in
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0180020-1
- Zoro #
- G123387498
- UPC #
- 028377108563
- Country of Origin
- Philippines
- Item
- Radar and Laser Detector
- Compatible Vehicle Type
- Cars
- Includes
- 12V to USB-C Vehicle Power Adapter, Mount Adhesive, Mounting Bracket, USB-C to USB-C Power Cable
- Features
- Adhesive Mount, Detects Laser Signals from Both the Front and Rear of Your Vehicle, Next-Gen Filtering, Shared Network Alerts, Unlocks Quicker Response Times with Higher Sensitivity
- Product Type
- Radar Detector
- Minimum Operating Temperature
- 149 Degrees F
- Maximum Operating Temperature
- -4 Degrees F
Description
Radar and Laser Detector, Product Type Radar Detector, Operating Voltage 12V, Minimum Operating Temperature 149 Degrees F, Maximum Operating Temperature -4 Degrees F, Cord Length 72 in, Includes 12V to USB-C Vehicle Power Adapter, Mount Adhesive, Mounting Bracket, USB-C to USB-C Power Cable, Compatible Vehicle Type Cars