Zoro Homepage

Programming Cable, 4 ft L

  • Mfr # 0010081-1

  • Zoro # G821907912


product price: $15.19
/ea

Key Features

Connector Gender on Second End
Male
For Use With
Cobra Radios: Performa 400, Performa 450, TrailBlazer 250, TrailBlazer 450, TrailBlazer 500
Device Supported
Docking Station, Dock, Radio, Computer
Connector Type
USB/USB-C
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010081-1
Zoro #
G821907912
UPC #
028377203428
Country of Origin
Viet Nam

Dimensions

Cord Length
6 in

Details

Connector Gender on Second End
Male
For Use With
Cobra Radios: Performa 400, Performa 450, TrailBlazer 250, TrailBlazer 450, TrailBlazer 500
Device Supported
Docking Station, Dock, Radio, Computer
Connector Type
USB/USB-C
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type A - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x USB Type C - Male

Description

Programming Cable, Product Type Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Cobra, Compatible Radio Series Performa, TrailBlazer, Compatible Radio Manufacturer Model Number 250, 400, 450, 500, Compatible Radio Grainger Model Number 0190015-1, Cable End 1 USB-C, Cable End 2 USB-A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.