Shop COBRA ELECTRONICS
See all product information
Create Account
Radar and Laser Detector
- Mfr # 0180012-1
- Zoro # G916563320
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Compatible Vehicle Type
Cars
Operating Voltage
12V
Color
Black
Cord Length
6 ft
Overall Depth
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0180012-1
- Zoro #
- G916563320
- UPC #
- 028377108198
- Country of Origin
- Philippines
Dimensions
- Cord Length
- 6 ft
- Overall Depth
- 5 1/8 in
- Overall Height
- 1 1/4 in
- Overall Width
- 3 1/8 in
- Fits Chest Size
- Built-In GPS, Defender Database, Digital Signal Processing, Lasereye(R) Protection, MultaRadar Detection, Updateable Software
Details
- Compatible Vehicle Type
- Cars
- Operating Voltage
- 12V
- Color
- Black
- Product Type
- Radar Detector
- Features
- Built-In GPS, Defender Database, Digital Signal Processing, Lasereye(R) Protection, MultaRadar Detection, Updateable Software
- Item
- Radar and Laser Detector
- Voltage
- 12V
- Maximum Operating Temperature
- 149 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Includes
- 12V Vehicle Power Adapter, EZ Mag Mount
- Wire Color
- Black
Description
Radar and Laser Detector, Product Type Radar Detector, Operating Voltage 12V, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 149 Degrees F, Cord Length 6 ft, Includes 12V Vehicle Power Adapter, EZ Mag Mount, Color Black, Compatible Vehicle Type Cars, Features Built-In GPS, Defender Database, Digital Signal Processing, Lasereye(R) Protection, MultaRadar Detection, Updateable Software, Overall Depth 5 1/8 in, Overall Height 1 1/4 in, Overall Width 3 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.