Zoro Homepage

Single Unit Charger

  • Mfr # 0010077-1

  • Zoro # G321908648


product price: $31.79
/ea

Key Features

For Use With
Cobra Performa Business Two-Way Radios: 400, 450
Charging Capability
Yes
Network Interface
USB Type C
Power Source
Power Adapter
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010077-1
Zoro #
G321908648
UPC #
028377203374
Country of Origin
Viet Nam

Details

For Use With
Cobra Performa Business Two-Way Radios: 400, 450
Charging Capability
Yes
Network Interface
USB Type C
Item
Cradle
Power Source
Power Adapter
Color
Black
Device Supported
Two-way Radio, Battery
Features
LED Indicator
Mount Type
Desktop
Material
Plastic
Connectivity Technology
Docking/Wired
Includes
Performa Single Dock Charger Includes Charging Cable, USB-C to A Charging Cable, Wall Adapter
Number Of Devices Charged Simultaneously
2

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Desktop, Compatible Radio Brand Cobra, Compatible Radio Series Performa, Compatible Radio Manufacturer Model Number 400, 450, Number of Radios Charged 1, Number of Batteries Charged 1, Includes Charging Cable, Wall Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.