Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radio

  • Mfr # PX650-BCHR

  • Zoro # G511817460


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Radio Classification
Business
Length
1 7/8 in
Height
7 in
Band Type
FRS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX650-BCHR
Zoro #
G511817460
UPC #
028377203022
Country of Origin
Viet Nam

Dimensions

Length
1 7/8 in
Height
7 in
Width
2 1/4 in
Overall Height
7 in
Overall Width
2 1/4 in
Overall Length
1 7/8 in

Details

Item
Two Way Radio
Number of Channels
22
Radio Classification
Business
Band Type
FRS
License Required
No
Radio Series
PX-Business Series
Radio Application
Two Way
Battery Type
2000mAh Li-Polymer Battery
Battery Life
18 hr
Radio Type
Hands Free
Display Type
No Display
Types of Chargers Included
6-Port Charging Dock
Output Power
2 W
Maximum Outdoor Range
42 mi
Audio Output
2 W
Floor Coverage
25
Inside Area Range
300,000 sq ft
Emergency Button
Yes
Number of Radios Included
6
VOX (Voice Operated Exchange)
Yes
Bare Tool/Battery Included
Battery Included
Minimum Frequency
462.5625 MHZ
Programming Requirements
Pre-Programmed
Radio Transmission
Analog
Maximum Frequency
467.7125 MHZ
Bluetooth
No
Repeater Capable
No
Weight
4 oz
Product Type
Walkie Talkies

Description

Two Way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462.5625 MHZ, Maximum Frequency 467.7125 MHZ, Display Type No Display, Subscription Type Not Applicable, Radio Series PX-Business Series, Battery Life 18 hr, Number of Radios Included 6, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.