Zoro Homepage

Two Way Radio

  • Mfr # PX652

  • Zoro # G811817528


product price: $149.95
/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Radio Classification
Business
Width
2 1/4 in
Display Type
No Display
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX652
Zoro #
G811817528
UPC #
028377203053
Country of Origin
China

Dimensions

Width
2 1/4 in
Height
7 in
Length
1 7/8 in
Overall Length
1 7/8 in
Overall Height
7 in
Overall Width
2 1/4 in

Details

Item
Two Way Radio
Number of Channels
22
Radio Classification
Business
Display Type
No Display
Radio Application
Two Way
Band Type
FRS
Battery Life
18 hr
Battery Type
2000mAh Li-Polymer Battery
Radio Series
PX-Business Series
License Required
No
Radio Type
Hands Free
Floor Coverage
25
Bare Tool/Battery Included
Battery Included
VOX (Voice Operated Exchange)
Yes
Inside Area Range
300,000 sq ft
Types of Chargers Included
2-Port Charging Dock
Number of Radios Included
2
Output Power
2 W
Emergency Button
Yes
Audio Output
2 W
Maximum Outdoor Range
42 mi
Programming Requirements
Pre-Programmed
Radio Transmission
Analog
Minimum Frequency
462.5625 MHZ
Maximum Frequency
467.7125 MHZ
Bluetooth
No
Repeater Capable
No
Weight
4 oz
Product Type
Walkie Talkies
Output Watts
2 W
Includes
PX650 (PX652 Bundle) 2 x Swivel Holsters Twin-Dock or 6-Dock Charger USB Charging Cable Wall Power Adapter 2 x GA-SV01 Surveillance-style Headsets

Description

Two Way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462.5625 MHZ, Maximum Frequency 467.7125 MHZ, Display Type No Display, Subscription Type Not Applicable, Radio Series PX-Business Series, Battery Life 18 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.