Zoro Homepage

Two Way Radio

  • Mfr # RX380

  • Zoro # G911817459


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
40
Includes
(2) Belt clips, Micro USB charging cable with Y-plug, (6) A NiMH rechargeable batteries
Battery Life
12 hr
Radio Application
Two Way
Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX380
Zoro #
G911817459
UPC #
028377202940
Country of Origin
Viet Nam

Dimensions

Height
2 7/8 in
Length
10 1/8 in
Width
7 3/8 in
Battery Size
A
Overall Height
2 7/8 in
Overall Width
7 3/8 in
Overall Length
10 1/8 in

Details

Item
Two Way Radio
Number of Channels
40
Includes
(2) Belt clips, Micro USB charging cable with Y-plug, (6) A NiMH rechargeable batteries
Battery Life
12 hr
Radio Application
Two Way
Band Type
FRS
Features
Auto Squelch, Keypad Lock, Built-in Flashlight, NOAA Weather Radio, Voice Activated Transmission (VOX); Weather Resistant
Display Type
Numeric
Number of Batteries
6
License Required
No
Channel Scan
Yes
Radio Type
Handheld
Battery Type
3 AA NiMh Rechargeable Batteries
Radio Series
RX-Outdoor Series
Operating Range
168960 ft
Emergency Button
Yes
Maximum Outdoor Range
32 mi
VOX (Voice Operated Exchange)
Yes
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
3
Programming Requirements
Pre-Programmed
Number of Radios Included
2
Types of Chargers Included
Micro-USB "Y" Charger
Repeater Capable
No
Maximum Frequency
467.7125 MHZ
Bluetooth
No
Radio Transmission
Analog
Output Power
1.1 W
Minimum Frequency
462.5625 MHZ
Call Alert Type
Roger Beep, Tone
Number of Weather Radio Channels
10
Battery Chemistry
Nickel Metal Hydride (NiMH)
Rechargeable Battery
Yes
Alert Type
Weather
Product Type
Walkie Talkies
Weight
1.1 lb
Output Watts
1.1 W

Description

Two Way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 40, Output Power 1.1 W, Minimum Frequency 462.5625 MHZ, Maximum Frequency 467.7125 MHZ, Display Type Numeric, Subscription Type Not Applicable, Radio Series RX-Outdoor Series, Battery Life 12 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.