Zoro Homepage

Headset, Style In Ear, Black

  • Mfr # GASV01

  • Zoro # G1724097


product price: $20.99
/ea

Key Features

For Use With
COBRA Walkie Talkies
Includes
Swivel Metal Clip
Headset Style
In Ear
Color
Black
One Ear / Two Ear
One Ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GASV01
Zoro #
G1724097
UPC #
856062006463
Country of Origin
China

Dimensions

Height
74.8"
Depth
0.6"
Width
1"

Details

Item
Surveillance Headset
For Use With
COBRA Walkie Talkies
Includes
Swivel Metal Clip
Headset Style
In Ear
Color
Black
One Ear / Two Ear
One Ear
In Ear / On Ear / Over Ear LOV
In Ear
Features
VOX or PTT mode
Noise Canceling
No
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Headsets
In Ear / On Ear / Over Ear
In Ear
Weight
11.20 oz
Earpiece Style
Earbud
Number of Ears
One Ear
Earpiece Color
Black

Description

Surveillance Headset, Product Type Surveillance Headsets, Earpiece Style Earbud, Number of Ears One Ear, Push To Talk Yes, Earpiece Color Black, Volume Control No, Includes Swivel Metal Clip, Features Acoustic Tube, Silicon Ear Tip, Noise Canceling No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.