Shop COBRA
See all product information
Create Account
MR-HH500FLT BT Floating VHF Radio with Bluetooth Wireless Technology and Rewind-Say-Again
- Mfr # MR-HH500FLT BT
- Zoro # G604124178
product price:
$
265.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
16
Includes
Battery, Locking Desktop Charger AC Adapter, 12V DC Accessory Plug Replacement Antenna, Spring-Loaded Belt Clip
Radio Classification
Marine Radio
Height
4.8 in
Battery Type
Lithium Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR-HH500FLT BT
- Zoro #
- G604124178
- UPC #
- 28377201653
- Country of Origin
- China
- Item
- Marine Radio
- Number of Channels
- 16
- Includes
- Battery, Locking Desktop Charger AC Adapter, 12V DC Accessory Plug Replacement Antenna, Spring-Loaded Belt Clip
- Radio Classification
- Marine Radio
- Battery Type
- Lithium Ion
- Voltage
- 7.4V DC
- IP Rating
- IPX7
- Display Type
- LCD
- Battery Life
- 16 hr
- Channels
- 16 Instant Channels
- Waterproof
- Yes
- Radio Application
- Weather Disaster Alert
- Band Type
- VHF
- Bluetooth Compatible
- Yes
- Controls
- Button/Key Lock
Dimensions
- Height
- 4.8 in
- Width
- 2.7 in
- Length
- 2.1 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.