Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets

  • Mfr # CPI1500W

  • Zoro # G3253550


product price: $199.95
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
13V DC
Inverter Output Voltage
115V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPI1500W
Zoro #
G3253550
UPC #
028377315626
Country of Origin
China

Dimensions

Overall Depth
9 3/4 in
Overall Width
8 3/8 in
Overall Height
3 1/2 in

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
13V DC
Inverter Output Voltage
115V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
DC Connection
Input Terminals
Number of Outlets
6
Standards
cETL Certified
Nominal Output Power
1,500 W
Features
Cobra Remote Compatible, LED Digital Display, Pentagon Protection Safety, Terminal Protector Boots
Output Frequency
60 Hz
Includes
(2) 48 in #4 AWG Power Cables, Terminal Protector Boots
Application
Electronics, Entertainment Devices, Kitchen Appliances, Laptops, Smartphones
Type of Indicator
Yellow/Red LED
Output Current
13 A
Maximum Operating Temperature
104 Degrees F
Output Voltage
115V AC
Efficiency
90 %
Output Form
Modified Sine Wave
Minimum Operating Temperature
14 Degrees F
Input Connection
Input Terminals
Number of USB-C Ports
1
Number of USB Ports
2
Input Voltage
13V DC

Description

Inverter, Features Cobra Remote Compatible, LED Digital Display, Pentagon Protection Safety, Terminal Protector Boots, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 1,500 W, Peak Output Power 3,000 W, Number of Outlets 6, Input Voltage 13V DC, Output Voltage 115V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 9 3/4 in, Overall Height 3 1/2 in, Overall Width 8 3/8 in, Outlet Type (4) GFCI, Number of Standard USB Ports 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.