Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 6 Outlets

  • Mfr # CPI2500W

  • Zoro # G3253438


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
13V DC
Inverter Output Voltage
115V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPI2500W
Zoro #
G3253438
UPC #
028377315633
Country of Origin
Viet Nam

Dimensions

Overall Width
8 7/8 in
Overall Height
3 3/4 in
Overall Depth
11 1/2 in

Details

Item
Power Inverter
Peak Output Power
5,000 W
Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
13V DC
Inverter Output Voltage
115V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
DC Connection
Input Terminals
Number of Outlets
6
Output Frequency
60 Hz
Features
Cobra Remote Compatible, LED Digital Display, Pentagon Protection Safety, Terminal Protector Boots
Standards
cETL Certified
Nominal Output Power
2,500 W
Includes
(2) 48 in #4 AWG Power Cables, Terminal Protector Boots
Application
Bath Appliances, Electronics, Entertainment Devices, Kitchen Appliances, Laptops, Power Tools, Smartphones
Maximum Operating Temperature
104 Degrees F
Number of USB Ports
2
Number of USB-C Ports
1
Efficiency
90 %
Type of Indicator
Yellow/Red LED
Input Voltage
13V DC
Input Connection
Input Terminals
Output Form
Modified Sine Wave
Output Voltage
115V AC
Minimum Operating Temperature
14 Degrees F
Output Current
21.7 A

Description

Inverter, Features Cobra Remote Compatible, LED Digital Display, Pentagon Protection Safety, Terminal Protector Boots, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 2,500 W, Peak Output Power 5,000 W, Number of Outlets 6, Input Voltage 13V DC, Output Voltage 115V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 11 1/2 in, Overall Height 3 3/4 in, Overall Width 8 7/8 in, Outlet Type (4) GFCI, Number of Standard USB Ports 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.