Shop All Repair Putties
Cobra Tools
Cobra Products 176385 0.625 x 54 in. Master Plumber Putty
Mfr # 176385
Zoro # G404145939
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cobra Tools
- MFR # 176385
- Zoro # G404145939
- UPC # 52088079331
- Country of Origin United States
- Category Repair Putties
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Simply remove paper from portion being used
- Quick and easy way to use plumbers putty
- Use as a seal for fixtures, tubs, sinks
- Size: 0.625 x 54 "
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Epoxy Adhesive, Gray, 101 oz, Cartridge (106403)
- 3M 3M 08987 General Purpose Adhesive Cleaner, 15 oz. (7000045467)
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- GREEN ENVY Green Envy Muriatic Acid, 1 qt. (61032)
- LOCTITE Gray Fixmaster® 2000 Degrees F Putty, 8 oz. Can (235579)
- CRAWFORDS 1/2 Pt Painter's Putty (31616)
- DEVCON Aluminum Putty (F) 3 lb (10620)
- LOCTITE Gray Fixmaster® Metal Magic Steel Stick(TM), 4 oz. Stick (209681)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 14 oz, Tub, AST-PUT, White, Paste (25201)
- Cobra Tools Repair Putties