Zoro Homepage

Cobra Products 84250 Drain Drum Auger .25 In x 25 ft.

  • Mfr # 1134097

  • Zoro # G204019874


product price: $41.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134097
Zoro #
G204019874
UPC #
-
Country of Origin
China

Description

Features
  • High impact polymer housing, screw construction.
  • Grip handle and thumbscrew cable lock.
  • Size - 1/4 in. x 25 ft.
  • Item weight - 3.46 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.