Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radio, FRS/GMRS, 22 Channels

  • Mfr # ACXT545

  • Zoro # G8587232


product price: $71.99
/ea

Key Features

Number of Channels
22
Output Watts
2 W
Includes
1 yr Warranty, 6 AA NiMH Rechargeable Batteries, Belt Clip
Frequency
462.55 to 467.71 MHz
Features
(10) Channel NOAA Radio, (22) Channels, Auto Squelch, Battery Low Indicator, Battery/Power Saver, Built-In LED Flashlight, Call Alert (10) Tones, Hands-Free Operation, LCD Display, Micro-USB Charge/Speaker/Microphone Jacks, Roger Beep, Rubberized Grips, Scan, Two Pack,up to 28 Mile Range, Vibralert Paging, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACXT545
Zoro #
G8587232
UPC #
856062006050
Country of Origin
Viet Nam

Dimensions

Length
1 3/4 in
Width
2 5/8 in
Height
6 3/4 in
Overall Height
6 3/4 in
Overall Width
2 5/8 in
Overall Length
1 3/4 in

Details

Item
Handheld Two Way Radios
Number of Channels
22
Output Watts
2 W
Includes
1 yr Warranty, 6 AA NiMH Rechargeable Batteries, Belt Clip
Frequency
462.55 to 467.71 MHz
Features
(10) Channel NOAA Radio, (22) Channels, Auto Squelch, Battery Low Indicator, Battery/Power Saver, Built-In LED Flashlight, Call Alert (10) Tones, Hands-Free Operation, LCD Display, Micro-USB Charge/Speaker/Microphone Jacks, Roger Beep, Rubberized Grips, Scan, Two Pack,up to 28 Mile Range, Vibralert Paging, Weather Resistant
Radio Sub-Category
Two Way
Selectable Frequencies
Yes
Analog Codes
38
Battery Life
8 hr
Display Type
Alphanumeric
License Required
No for FRS/Yes for GMRS
Battery Type
Rechargeable AA NiMH
Channel Scan
No
Series
ACXT 545
Outdoor Range (Miles)
28 mi
Band Type
FRS, GMRS
Navigation Aids
None
Digital Codes
83
FCC Narrow Band Compliant
No
Color
Black
Radio Channels
10 to 22 UHF/FM
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radios
Material
Rubber
Bare Tool/Battery Included
Battery Included
Radio Transmission
Digital
Output Power
2 W
Programming Requirements
Pre-Programmed
Types of Chargers Included
Two Port Charger; Micro-USB Cable
Number of Radios Included
2
Number of Chargers Included
1

Description

Handheld Two Way Radios, Band Type FRS, GMRS, Radio Transmission Digital, License Required No for FRS/Yes for GMRS, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Display Type Alphanumeric, Battery Life 8 hr, Number of Radios Included 2, Intrinsically Safe No, Product Type Handheld Two Way Radios, Battery Type Rechargeable AA NiMH, Number of Chargers Included 1, Types of Chargers Included Two Port Charger; Micro-USB Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.