Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radios, FRS/GMRS, 23 Miles

  • Mfr # ACXT345

  • Zoro # G8587266


product price: $59.98
/ea

Key Features

Number of Channels
22
Output Watts
1 W
Includes
(2) Radios, (6) AA NiMH Rechargeable Batteries, 1 yr Warranty, Belt Clip, Micro-USB Charging Cable with "Y" Plug
Radio Classification
General
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACXT345
Zoro #
G8587266
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2 3/8 in
Height
6 1/8 in
Length
2 1/2 in
Overall Length
2 1/2 in
Overall Height
6 1/8 in
Overall Width
2 3/8 in

Details

Item
Handheld Two Way Radios
Number of Channels
22
Output Watts
1 W
Includes
(2) Radios, (6) AA NiMH Rechargeable Batteries, 1 yr Warranty, Belt Clip, Micro-USB Charging Cable with "Y" Plug
Radio Classification
General
Waterproof
No
Digital Codes
83
Frequency
462.55 to 467.71 MHz
Display Type
Alphanumeric
FCC Narrow Band Compliant
No
Color
Black
Analog Codes
38
Radio Sub-Category
Two Way
Radio Series
Cobra ACXT 345
Selectable Frequencies
Yes
Battery Life
8 hr
Channel Scan
No
License Required
No for FRS/Yes for GMRS
Digital/Analog
Analog
Radio Application
General
Band Type
FRS, GMRS
Series
ACXT 345
Battery Type
Rechargeable AA NiMH
Radio Type
Handheld
Features
(10) NOAA Weather Channels, 2,662 Channel Combinations, Auto Squelch, Battery Saver Circuitry Scan Feature, Key Lock (5) Call Tones, Keystroke Tone Signal, Maximum Range Extender, NOAA Weather Alert, Rober Beep Tone, Speaker/Microphone/Charger Jack, UHF/FM, Up to 23 Mile Range, Vox, Weather Resistant
Navigation Aids
None
Outdoor Range (Miles)
23 mi
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radios
Types of Chargers Included
USB-Y Cable
Number of Radios Included
2
Programming Requirements
Pre-Programmed
Radio Transmission
Digital
Output Power
1 W
Bare Tool/Battery Included
Battery Included

Description

Handheld Two Way Radios, Band Type FRS, GMRS, Radio Transmission Digital, License Required No for FRS/Yes for GMRS, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Display Type Alphanumeric, Radio Series Cobra ACXT 345, Battery Life 8 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, Product Type Handheld Two Way Radios, Radio Type Handheld, Battery Type Rechargeable AA NiMH, Number of Chargers Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.