This item is Discontinued.

Cobra Triple-Grip Screw Anchor, Polyethylene, 46 lbs Tension Strength, 125 PK 172T

This item is Discontinued.

Cobra

Triple-Grip Screw Anchor, Polyethylene, 46 lbs Tension Strength, 125 PK (Discontinued)

Mfr # 172T
Zoro # G609579539
UPC # 058060777073
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
172T
Zoro #
G609579539
UPC #
058060777073
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in

Details

Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
Triple-Grip
Material
Polyethylene
Head Type
Pan
Tension Strength (1/2 in Drywall)
46 lbs
Application
For address plate, bathroom fixtures, curtains, electrical boxes, lighting fixtures, mounted hose reels, ornamental fixtures, shelving and towel bar

Description

ANCH TRI GRP PLSTC 125/PKThe TripleGrip is one of the most technologically advanced anchor on the market. It is designed with two expandable wings that grip tightly behind the drywall for a maximum holding power. Its advanced cam-action technology expands; thereby creating an additional pressure against the side walls of the drywall or masonry. This also provides more stability and strength. Two lateral wings hold the anchor in place, preventing any rotation while the screw is inserted.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.