Zoro Homepage
This item is Discontinued.
Cobraco CobraCo DPBANT24-B 24 in. Antoinette Adjustable Deck Rail Planter - Black DPBANT24-B

CobraCo DPBANT24-B 24 in. Antoinette Adjustable Deck Rail Planter - Black (Discontinued)

  • Mfr # DPBANT24-B
  • Zoro # G103796944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPBANT24-B
Zoro #
G103796944
UPC #
26546427293
Country of Origin
China

Description

CobraCo patent-pending adjustable deck rail planters are quite unique. The CobraCo black 24 Inch Antoinette Deck Railing Planter will complement your outdoor decor. It also includes mounting brackets along with one of our eco-friendly coco liner. Place several on your railings to create a delightful floral retreat.

Features
  • Use it to display your beautiful plants and flowers on your deck railings
  • Perfect for mounting on decks the attractive planters can be seen from both sides of the deck by sitting on top of the railing
Specifications
  • Color: Black
  • Size: 24"
  • Dimension: 9" H x 7" W x 24" L
  • Weight: 2.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.