15 Amp GFCI Outlet, 5-15R Narrow Design GFI Dual Receptacle, TR Tamper Resistant, 2PK

  • Mfr # CBGE04W

  • Zoro # G112462106


product price:  $45.95
/pk 2, $22.98/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBGE04W
Zoro #
G112462106
UPC #
850021734114
Country of Origin
China

Description

This 15 Amp 125V GFCI outlet features a 5-15 narrow design GFI dual receptacle, and is equipped with a tamper resistant LED indicator. Automatically conducts a self-test every 5 seconds to ensure the GFCI is continually working. GFCI outdoor outlet features a narrow design to leave more room for multi-gang wiring, making it easier to install in an electric box. Tamper-resistant receptacles feature an internal shutter mechanism that prevents unwanted objects from being inserted into the receptacle and comply with residential building codes, adding a layer of safety for kids. From the bedroom to the commercial building, from the cafeteria to the library, this GFCI Outlet is perfect for any application. Good for Kitchens, Hotels, Meeting Rooms, Bedrooms, Office Cubicles, Home Offices, College Dormitories, Airport Lounges, Cafes, Coffee Houses, Salons and Spas, Restaurants and other public areas.


  • •DUAL PROTECTION SYSTEM – Twin solenoid and double Silicon Controlled Rectifier (SCR), ensuring an always-on GFCI protection to ground fault, which doubles the service life of GFCI as an added layer of protection. UL Listed.
  • •SAFETY FEATURES – The GFCI outlet automatically conducts self-test (auto-monitor) every 5 seconds to ensure the GFCI is continually working, which exceeds the UL standards of self-test frequency of 3 hours.
  • •RESISTANT TO TAMPERING – Outdoor GFCI outlet features an automatic shutter system that prevents unwanted objects being inserted into the outlets.
  • •NARROW DESIGN – GFCI receptacles leave more room for multi-gang wiring; making it easier to install. Made with premium high-impact resistant thermoplastic materials, ensures superior strength and durability.
  • •EASY TO INSTALL – All screws have been loosened already for you. Works with 12 or 14 AWG for side wire and back wire. A screw-less wall plate and complete installation instructions included. Compatible with all electrical boxes and wall plates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.