Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 2 Prong 4 Pack Outlet Adapter, Grey

  • Mfr # CB-5501

  • Zoro # G012462114


product price: $20.45
/ea

Key Features

Color
Gray
Standards
ETL, cETL Approved
Includes
Outlet User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-5501
Zoro #
G012462114
UPC #
850021734213
Country of Origin
China

Details

Item
Plug Adapter
Color
Gray
Standards
ETL, cETL Approved
Includes
Outlet User Manual

Description

This 4-pack Coby 2 to 3 plug adapter 1.51?x 0.94?x 1.94? is sleek, small, lightweight 0.046 lb. and powerful. The stylish design of our gray prong adaptor will look great in your home, apartment or wherever you need to plug in and use. Made of sturdy polypropylene body with side grippers, this 2 to 3 prong adapter is easy to use and easy to transport. 15 amps, 125V. ETL/CETL listed.


  • •2 PRONG TO 3 PRONG ADAPTOR: With this convenient Coby 3 to 2 plug adapter, you can insert 3-plug cables without having to hire an expensive electrician to replace your outlets. Grounding adapter standard grade 2-wire to 3-wire.
  • •PORTABLE & POWERFUL: This 2 prong to 3 prong outlet adapter is diminutive in size (1.51” x 0.94” x 1.94”) and weighs only 0.046 lb.meaning you can take with you anywhere. Furthermore, this prong outlet has powerful capabilities of 15 amps and 125V.
  • •DURABLE BUILD: Consisting of a sturdy polypropylene body with side grippers to easily plug in and out of wall sockets, this 2 prong to 3 prong is your solution to quality power adapters.
  • •SLEEK DESIGN: The stylish modern look on this 3 prong adapter will seamlessly blend into your home décor. Perfect for electronics and your aesthetic eye!
  • •QUALITY GUARANTEED: Our prong adapter is ETL and CETL listed, ensuring the highest quality. Enjoy a 4-pack for multiple use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.