Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8,150 BTU Portable Air Conditioner SACC/CEC 12,000 BTU ASHRAE 128

  • Mfr # CBPAC815

  • Zoro # G609756688


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
18.2 in
Includes
1*product, 1*manual
Height
34.8 in
Depth
15.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBPAC815
Zoro #
G609756688
UPC #
810064691607
Country of Origin
China

Dimensions

Width
18.2 in
Height
34.8 in
Depth
15.1 in

Details

Item
Portable Air Conditioner
Includes
1*product, 1*manual

Description

COBY Portable Air Conditioner 3-in-1 AC Unit, Dehumidifier & Fan, Air Conditioner 12,000 BTU Portable AC Unit with Remote Control for Rooms up to 550 Sq. Ft, 24-Hour Timer, & Installation Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.