Zoro Homepage

Fly Fans for Tables, Fly Repellent for Outdoor, 1 Pack

  • Mfr # CFR1

  • Zoro # G709756694


product price: $21.79
/ea

Key Features

Depth
3.74 in
Includes
1*product, 1*manual
Length
3.74 in
Weight
0.59
Width
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR1
Zoro #
G709756694
UPC #
810064691522
Country of Origin
China

Dimensions

Depth
3.74 in
Length
3.74 in
Width
3.74 in
Height
9.84 in

Details

Item
Fly Fan
Includes
1*product, 1*manual
Weight
0.59
Color
white

Description

COBY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.