Zoro Homepage

Indoor Bug Zapper Bulb, 5W

  • Mfr # CBZ5J6

  • Zoro # G309756704


product price: $22.95
/ea

Key Features

Width (In.)
5.43 in
Color
Black
Overall Length
5.43 in
Height (In.)
10 in
Depth (In.)
5.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBZ5J6
Zoro #
G309756704
UPC #
810064692055
Country of Origin
China

Dimensions

Width (In.)
5.43 in
Overall Length
5.43 in
Height (In.)
10 in
Depth (In.)
5.43 in

Details

Item
Bug Zapper
Color
Black
Includes
1*product, 1*manual

Description

This Coby indoor bug zapper bulb 3.6 x 3.6 x 8.1 is an ideal solution to rid up to 500 square feet of annoying, pesky and irritating flying pests. Compatible with a variety of fixtures, this mosquito bulb 0.79 lbs. comes fully assembled to save you time, making it truly hassle-free. While this bug zapper bulb is ideal for indoors, its advised to place under a shelter if using outdoors for optimal benefit. Eco-friendly, non-toxic and chemical-free. This 5W bug bulb is outstanding for the home, office, kitchen and even hallway. Detachable collection tray and cleaning brush included for easy tidying. Includes a replaceable UV-A fluorescent light with a 1100V high voltage electric grid. Bug light comes fully assembled. ETL listed, ISTA-6Apackaging ensures safe delivery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.