Zoro Homepage

Outdoor Hanging Bug Zapper, 18W

  • Mfr # CBZ2J6

  • Zoro # G209756705


product price: $68.29
/ea

Key Features

Overall Length
8.46 in
Includes
1*product, 1*manual
Depth (In.)
8.46 in
Width (In.)
8.46 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBZ2J6
Zoro #
G209756705
UPC #
810064692031
Country of Origin
China

Dimensions

Overall Length
8.46 in
Depth (In.)
8.46 in
Width (In.)
8.46 in
Height (In.)
15.7 in

Details

Item
Bug Zapper
Includes
1*product, 1*manual
Color
Black

Description

If you want to get rid of pesky insects and avoid annoying bug bites, this Coby small bug zapper is for you. Eco-friendly and non-toxic, this bug trap 6.3 x 6.3 x 13.2 covers up to a half an acre, ideal for outdoors. This 18W mosquito killer 2.4 lbs. comes with a powerful UV-A fluorescent light, 4000V high voltage electric grid and 6-ft. heavy duty cord for easy setup. Able to withstand mild to moderate outdoor weather conditions, our electric bug zapper includes a detachable collection tray and brush for easy cleaning. Also included is a hanging chain and replacement bulb. cTUVus certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.