Zoro Homepage

Plug Adapter, 6 Outlet(s) White

  • Mfr # CB-5503

  • Zoro # G412462110


product price: $30.65
/ea

Key Features

Color
White
Standards
UL/ETL/cETL Listed
Number of Outlets
6
Includes
Outlet User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-5503
Zoro #
G412462110
UPC #
850021734220
Country of Origin
China

Details

Item
Plug Adapter
Color
White
Standards
UL/ETL/cETL Listed
Number of Outlets
6
Includes
Outlet User Manual

Description

Our Coby 4-pack six outlet wall adapter 4.82?x 3.28?x 1.87? is your solution to charging multiple devices at once in your home or office. This stylish and sleek 6 plug outlet 1.25 lbs. saves space and organizes cords with a screw in the center of the device that anchors it in place. Charge your laptop, smart phone, desk fan and other necessities all in one spot with our convenient and discreet 3-prong six outlet adapter. 125VAC/15A/1875W. UL/ETL/CETL listed.


  • •6 TIMES THE POWER: This outstanding Coby six outlet wall adapter means you can power your home or office with multiple electronics. Plug in your smart phone, laptop and other necessities thanks to the convenience of this 6 plug outlet.
  • •SAVES SPACE: Say farewell to bulky cords and large adapters. Our 4-pack 3-prong 6 outlet wall (4.82” x 3.28” x 1.87”) saves space and organizes your charging equipment and plugs seamlessly.
  • •STAYS IN PLACE: The center screw in this wall outlet expander (1.25 lbs.) allows you to anchor the unit safely in place.
  • •IMPRESSIVE RATING: This awesome 6 plug outlet adapter is UL listed with an electrical rating of 125VAC/15A/1875W. ETL and CETL listed, too.
  • •DISCREET & STYLISH: Your new sleek and modern 6 plug outlet adaptor will blend right into your home or office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.