Zoro Homepage

Wall Mount Light with Extending Swing Arm, Wall Lamp with Matte Black Finish

  • Mfr # CBWL10

  • Zoro # G915281317


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Black
Includes
Wall Mount Light
Housing Material
Plastic, stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBWL10
Zoro #
G915281317
UPC #
810064695766
Country of Origin
China

Details

Glass Color
Black
Includes
Wall Mount Light
Housing Material
Plastic, stainless steel

Description

Simple yet functional, the Coby Wall Mount Light offers easy installation options and adjustable lighting perfect for any bedroom, office or living room. Our adjustable sconces wall lighting fixtures feature a telescopic swing arm that extends from 27" to 48" and swings left-to-right on a 180-degree plane. This wall sconce light plug in is designed for multiple uses and spaces from reading in bed to lighting up your office desk. Our wall lights for bedroom come with 2 linen lamp shades with adhesive framing that easily attach to the included wire framing for installation. Small shade measures 9" diameter x 6.7" H. Large shade is 15" diameter x 9" H. Plug in wall sconces feature an E26 medium base that accepts up to a 60W bulb not included. The wall mount lamp comes with a 6ft Long cable With plug and on/off control switch but also allows for hardwire installation. 120V, 60Hz, 60 Watts. Hardware included for wall mount installation. Matte black finish. ETL listed.


  • • Simple Yet Functional: Our Coby wall mounted light has a lamp shade design that works great for any bedroom, office or living room and eliminates the need for table lamps.
  • • Telescopic Swing Arm Wall Sconce: Easily adjust our wall light fixtures to where you need it. The arm swings 180-degrees and extends from 27" to 48" for convenient bedside lighting.
  • • Hardwire or Plug and Play: Our wall sconces can be hardwired with included mounting hardware or used with the 6’ L power cord for simple wall mount and plug into an outlet installation.
  • • Two Linen Lamp Shade Options: We include 2 easy-to-assemble linen shades to choose the size that's right for you. Small shade measures 9" diameter x 6.7" H. Large is 15" diameter x 9" H.
  • • Standard and Compatible Bulbs: Our swing arm wall lamp has an E26 medium base that accepts LED, Incandescent, Halogen bulbs with a max wattage of 60W. Note: light bulbs are not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.