Zoro Homepage

Classic 4 Piece Large 21 Ounce Stoneware Mug Set in Red and White

  • Mfr # 126933.01

  • Zoro # G921736153


product price: $29.39
/ea

Key Features

Overall Width
9.2 in
Overall Length
9.2 in
Color
Red
Material
Stoneware
Overall Height
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126933.01
Zoro #
G921736153
UPC #
085081501141
Country of Origin
China

Dimensions

Overall Width
9.2 in
Overall Length
9.2 in
Overall Height
6.2 in

Details

Color
Red
Material
Stoneware
Item
Mug Set

Description

Add a retro diner touch to your home kitchen with the Coca-Cola Classic 4 Piece Large 21 Ounce Stoneware Mug Set in Red and White. These large mugs can hold up to 21 ounces of your favorite beverage; perfect for when you need that extra serving of coffee in the morning. Each mug is crafted from quality stoneware making them dishwasher and microwave safe for easy cleaning and everyday use!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products